- 85 mm O.D.
| Capacity | Standard Capacity |
| Locking Style | Set Screw |
| Seal Type | Contact Seals |
| Material | Steel |
| Duty Series | Normal |
| Bearing Type | Radial |
| Fillet Radius | 2 mm |
| Seal Material | Rubber |
| Precision | Standard |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Cage Material | Steel |
| Dynamic Load Rating | 3350 kgf |
| O.D. Style | Cylindrical |
| Inner Ring Width | Wide |
| Ball Material | Steel |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 4610 lbf |
| I.D. | 45 mm |
| Outer Ring Width | 27.8 mm |
| Radial Internal Clearance | Normal |
| Relubricatable | Yes |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Shaft Dia. | 45 mm |
| Length Through Bore | 49.2 mm |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| O.D. | 85 mm |
| Dimensional Unit | Metric |
| Snap Ring | With Snap Ring |
| Lubricant | General Purpose |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating | 2090 kgf |
| Inch/Metric | Metric Bore |
| O.D. Type | Cylindrical w/ Snap Ring |
| Contact Angle | 0° |
| Weight | 1.68 LB |
| EAN or UPC | 808250122936 |

