- 1 1/4" ID x 2.83465" OD x 1 23/32" Wide, 15/16" Outer Ring Width
- Double Sealed
- ABEC 1
- Rubber Seals
- Concentric Locking Collar
| Cage Type | Metal |
| Rows of Balls | Single |
| I.D. | 1 1/4 in |
| Lubricant | General Purpose |
| Preload Level | None |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Seal Type | Contact Seals |
| Contact Angle | 0° |
| Inch/Metric | Inch Bore |
| O.D. Type | Straight |
| Outer Ring Width | 15/16 in |
| Ball Material | Steel |
| Material | Steel |
| Static Load Rating [Max] | 3460 lbf |
| O.D. | 2.83465 in |
| No. in Set | Single Bearing |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 0.079 in |
| Snap Ring | No Snap Ring |
| Locking Device | Concentric Locking Collar |
| Seal Material | Rubber |
| Cage Material | Steel |
| Enclosure | Double Sealed |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 5820 lbf |
| Bearing Type | Radial |
| Weight | 1.48 LB |
| EAN or UPC | 808250141234 |

