- 40 mm ID x 80 mm OD x 50.2 mm Wide, 27.8 mm Outer Ring Width
- Double Sealed
- ABEC 1
- Rubber Seals
- Concentric Locking Collar
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| I.D. | 40 mm |
| Locking Device | Concentric Locking Collar |
| O.D. | 80 mm |
| Lubricant | General Purpose |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Enclosure | Double Sealed |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 6590 lbf |
| Precision | Standard |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Fillet Radius | 1 mm |
| Ball Material | Steel |
| Outer Ring Width | 27.8 mm |
| Seal Type | Contact Seals |
| Cage Material | Steel |
| Seal Material | Rubber |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Static Load Rating [Max] | 4030 lbf |
| Weight | 1.84 LB |
| EAN or UPC | 808250149377 |

