- 3.9370 in O.D.
| Duty Series | Normal |
| I.D. | 2.1875 in |
| Radial Internal Clearance | Normal |
| Relubricatable | Yes |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Shaft Dia. | 2 3/16 in |
| Cage Type | Metal |
| Locking Style | Accu-Loc® |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seals |
| Snap Ring | No Snap Ring |
| Enclosure | Double Sealed |
| Seal Material | Rubber |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 9700 lbf |
| Outer Ring Width | 1 3/16 in |
| Lubricant | General Purpose |
| Inner Ring Width | Wide |
| Preload Level | None |
| Duty | Standard-Duty |
| Contact Angle | 0° |
| Material | Steel |
| O.D. Style | Cylindrical |
| Rows of Balls | Single |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating | 6610 lbf |
| Ball Material | Steel |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Overall Width | 2.228 in |
| Static Load Rating [Max] | 6610 lbf |
| O.D. | 100 mm |
| Dimensional Unit | Inch |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Inch/Metric | Inch Bore |
| Fillet Radius | 0.098 in |
| Weight | 3.2 LB |
| EAN or UPC | 808250175802 |

