- 26 mm O.D.
| Shaft Dia. | 10 in |
| O.D. Style | Spherical |
| Dimensional Unit | Metric |
| Overall Width | 17.5 in |
| Bearing Type | Ball Bearing |
| Fillet Radius | 0.5 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 470 kgf |
| Seal Type | Contact Seals |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 8 mm |
| Static Load Rating | 200 kgf |
| Radius | 0.5 mm |
| Relubricatable | No |
| Locking Style | Eccentric Collar |
| I.D. | 10 mm |
| Duty Series | Light |
| Inch/Metric | Metric Bore |
| Enclosure | Double Sealed |
| O.D. Type | Spherical |
| Material | Steel |
| O.D. | 26 mm |
| Inner Ring Width | Extra Narrow |
| Locking Device | Eccentric Locking Collar |
| Duty | Light-Duty |
| Length Through Bore | 11 mm |
| Weight | 0.06 LB |
| EAN or UPC | 808250100279 |

