- 42 mm O.D.
| Dimensional Unit | Metric |
| Duty Series | Light |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 20 in |
| Locking Device | Eccentric Locking Collar |
| Fillet Radius | 1 in |
| Relubricatable | No |
| O.D. Style | Spherical |
| Enclosure | Double Sealed |
| Inner Ring Width | Extra Narrow |
| Seal Type | Contact Seals |
| I.D. | 20 mm |
| Material | Steel |
| Overall Width | 24.5 in |
| Locking Style | Eccentric Collar |
| Outer Ring Width | 12 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 42 mm |
| Dynamic Load Rating | 955 kgf |
| Length Through Bore | 16.5 mm |
| Radius | 1 mm |
| Static Load Rating | 515 kgf |
| Weight | 0.21 LB |
| EAN or UPC | 808250102938 |

