- 55 mm O.D.
| Fillet Radius | 1.5 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Material | Steel |
| Shaft Dia. | 30 in |
| Relubricatable | No |
| Outer Ring Width | 13 mm |
| Overall Width | 26.5 in |
| Length Through Bore | 18.5 mm |
| Radius | 1.5 mm |
| Inch/Metric | Metric Bore |
| Duty Series | Light |
| Dimensional Unit | Metric |
| Duty | Light-Duty |
| Static Load Rating | 845 kgf |
| I.D. | 30 mm |
| O.D. Type | Spherical |
| Locking Device | Eccentric Locking Collar |
| Inner Ring Width | Extra Narrow |
| Locking Style | Eccentric Collar |
| Enclosure | Double Sealed |
| O.D. Style | Spherical |
| O.D. | 55 mm |
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| Dynamic Load Rating | 1350 kgf |
| Weight | 0.39 LB |
| EAN or UPC | 808250107247 |

