- 62 mm O.D.
| Inch/Metric | Metric Bore |
| Dimensional Unit | Metric |
| Bore Type | Round Bore |
| O.D. Style | Spherical |
| Static Load Rating | 1050 kgf |
| Duty | Light-Duty |
| O.D. | 62 mm |
| Seal Type | Contact Seals |
| Fillet Radius | 1.5 in |
| Radius | 1.5 mm |
| Length Through Bore | 20 mm |
| Material | Steel |
| Dynamic Load Rating | 1625 kgf |
| Inner Ring Width | Extra Narrow |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| O.D. Type | Spherical |
| Outer Ring Width | 14 mm |
| Overall Width | 29.5 in |
| Enclosure | Double Sealed |
| Duty Series | Light |
| Locking Style | Eccentric Collar |
| Shaft Dia. | 35 in |
| Relubricatable | No |
| Rolling Element | Ball Bearing |
| I.D. | 35 mm |
| Weight | 0.53 LB |
| EAN or UPC | 808250111428 |

