- 1.8504 in O.D.
| Relubricatable | Yes |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 2890 lbf |
| Locking Style | Set Screw |
| O.D. Type | Spherical |
| Duty Series | Normal |
| Duty | Standard-Duty |
| I.D. | 0.625 in |
| Outer Ring Width | 0.669 in |
| Shaft Dia. | 5/8 in |
| O.D. | 47 mm |
| Inch/Metric | Inch Bore |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Dimensional Unit | Inch |
| Filler Radius | 0.039 in |
| Static Load Rating | 1500 lbf |
| Length Through Bore | 1.220 in |
| Weight | 0.416 LB |
| EAN or UPC | 808250378036 |

