- 2.0472 in O.D.
| O.D. Style | Spherical |
| Shaft Dia. | 15/16 in |
| Fillet Radius | 0.059 in |
| Dynamic Load Rating | 3150 lbf |
| Inner Ring Width | Wide |
| Relubricatable | Yes |
| Rolling Element | Ball Bearing |
| Inch/Metric | Inch Bore |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| O.D. Type | Spherical |
| Dimensional Unit | Inch |
| O.D. | 52 mm |
| Enclosure | Double Sealed |
| Material | Steel |
| Radius | 0.059 in |
| I.D. | 0.9375 in |
| Locking Style | Set Screw |
| Static Load Rating | 1780 lbf |
| Length Through Bore | 1.339 in |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Outer Ring Width | 0.669 in |
| Duty | Standard-Duty |
| Duty Series | Normal |
| Overall Width | 1.22 in |
| Weight | 0.42 LB |
| EAN or UPC | 808250100880 |

