- 1 1/8" ID x 62 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Material | Steel |
| Overall Width | 1 1/2 in |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 450 °F |
| I.D. | 1.125 in |
| Outer Ring Width | 19 mm |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Locking Device | Setscrew Locking Collar |
| Radius | 0.059 in |
| O.D. | 62 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Length Through Bore | 1.5 in |
| Weight | 0.72 LB |
| EAN or UPC | 808250192748 |

