- 2.4409 in O.D.
| Inch/Metric | Inch Bore |
| O.D. Type | Spherical |
| Locking Device | Setscrew Locking Collar |
| O.D. Style | Spherical |
| O.D. | 62 mm |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Seal Type | Contact Seals |
| Shaft Dia. | 1 3/16 in |
| Static Load Rating | 2540 lbf |
| Length Through Bore | 1.500 in |
| Dynamic Load Rating | 4410 lbf |
| Rolling Element | Ball Bearing |
| Inner Ring Width | Wide |
| Dimensional Unit | Inch |
| Outer Ring Width | 0.748 in |
| Enclosure | Double Sealed |
| Duty Series | Normal |
| Radius | 0.059 in |
| Fillet Radius | 0.059 in |
| Overall Width | 1 1/2 in |
| Material | Steel |
| Bore Type | Round Bore |
| I.D. | 1.1875 in |
| Duty | Standard-Duty |
| Weight | 0.68 LB |
| EAN or UPC | 808250102433 |

