- 2.4409 in O.D.
| Material | Steel |
| Overall Width | 1 1/2 in |
| Radius | 0.059 in |
| Bore Type | Round Bore |
| Static Load Rating | 2540 lbf |
| Seal Type | Contact Seals |
| Dimensional Unit | Inch |
| Inch/Metric | Inch Bore |
| Duty Series | Normal |
| Fillet Radius | 0.059 in |
| O.D. Style | Spherical |
| Shaft Dia. | 1 1/4 in |
| Length Through Bore | 1.500 in |
| Rolling Element | Ball Bearing |
| Relubricatable | Yes |
| Dynamic Load Rating | 4410 lbf |
| I.D. | 1.250 in |
| Enclosure | Double Sealed |
| Locking Device | Setscrew Locking Collar |
| Locking Style | Set Screw |
| Outer Ring Width | 0.748 in |
| Duty | Standard-Duty |
| O.D. | 62 mm |
| Inner Ring Width | Wide |
| Bearing Type | Ball Bearing |
| O.D. Type | Spherical |
| Weight | 0.64 LB |
| EAN or UPC | 808250102440 |

