- 80 mm O.D.
| Duty Series | Normal |
| Dimensional Unit | Metric |
| Fillet Radius | 2 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 2990 kgf |
| Duty | Standard-Duty |
| Radius | 2 mm |
| Relubricatable | Yes |
| O.D. Type | Spherical |
| O.D. Style | Spherical |
| Shaft Dia. | 40 mm |
| Inner Ring Width | Wide |
| Material | Steel |
| Outer Ring Width | 21 mm |
| Enclosure | Double Sealed |
| Locking Style | Set Screw |
| I.D. | 40 mm |
| Length Through Bore | 49.2 mm |
| Locking Device | Setscrew Locking Collar |
| Rolling Element | Ball Bearing |
| Overall Width | 49.2 mm |
| Static Load Rating | 1830 kgf |
| O.D. | 80 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Weight | 1.416 LB |
| EAN or UPC | 808250108657 |

