- 1 5/8" ID x 85 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Temperature Range [Max] | 450 °F |
| Bore Type | Round Bore |
| Length Through Bore | 1.937 in |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 22 mm |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| O.D. | 85 mm |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Radius | 0.079 in |
| Seal Type | Contact Seals |
| I.D. | 1.625 in |
| Locking Device | Setscrew Locking Collar |
| Duty | Standard-Duty |
| Overall Width | 1.937 in |
| Weight | 1.7 LB |
| EAN or UPC | 808250238415 |

