- 85 mm O.D.
| Radius | 2 mm |
| Overall Width | 49.2 mm |
| Inner Ring Width | Wide |
| Dimensional Unit | Metric |
| Shaft Dia. | 45 mm |
| O.D. Type | Spherical |
| O.D. | 85 mm |
| Locking Style | Set Screw |
| I.D. | 45 mm |
| Length Through Bore | 49.2 mm |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric Bore |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 3350 kgf |
| O.D. Style | Spherical |
| Seal Type | Contact Seals |
| Duty Series | Normal |
| Fillet Radius | 2 mm |
| Bore Type | Round Bore |
| Static Load Rating | 2090 kgf |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Outer Ring Width | 22 mm |
| Duty | Standard-Duty |
| Relubricatable | Yes |
| Weight | 1.5 LB |
| EAN or UPC | 808250110346 |

