- 1 7/8" ID x 90 mm OD x 23 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Locking Device | Setscrew Locking Collar |
| O.D. | 90 mm |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Length Through Bore | 2.031 in |
| Bearing Type | Ball Bearing |
| Overall Width | 2.031 in |
| Material | Steel |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Temperature Range [Max] | 450 °F |
| Radius | 0.079 in |
| Outer Ring Width | 23 mm |
| I.D. | 1.875 in |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Weight | 1.9 LB |
| EAN or UPC | 808250244218 |

