- 3.5433 in O.D.
| I.D. | 1.9375 in |
| O.D. Style | Spherical |
| Overall Width | 2.031 in |
| Rolling Element | Ball Bearing |
| Material | Steel, Zinc-Coated |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Outer Ring Width | 0.906 in |
| Dynamic Load Rating | 7980 lbf |
| Locking Device | Setscrew Locking Collar |
| Inner Ring Width | Wide |
| Bore Type | Round Bore |
| Dimensional Unit | Inch |
| Length Through Bore | 2.031 in |
| Enclosure | Double Sealed |
| Radius | 0.079 in |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Duty | Standard-Duty |
| O.D. | 90 mm |
| O.D. Type | Spherical |
| Filler Radius | 0.079 in |
| Static Load Rating | 5220 lbf |
| Duty Series | Normal |
| Shaft Dia. | 1 15/16 in |
| Weight | 1.8 LB |
| EAN or UPC | 808250124039 |

