- 4.3307 in O.D.
| I.D. | 2.4375 in |
| Shaft Dia. | 2 7/16 in |
| Inner Ring Width | Wide |
| Seal Type | Contact Seals |
| Outer Ring Width | 1.024 in |
| O.D. Type | Spherical |
| Rolling Element | Ball Bearing |
| Overall Width | 2.563 in |
| Dynamic Load Rating | 11800 lbf |
| Locking Device | Setscrew Locking Collar |
| Relubricatable | Yes |
| O.D. | 110 mm |
| Enclosure | Double Sealed |
| Locking Style | Set Screw |
| Static Load Rating | 8120 lbf |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Length Through Bore | 2.563 in |
| Fillet Radius | 0.098 in |
| Duty | Standard-Duty |
| O.D. Style | Spherical |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Duty Series | Normal |
| Dimensional Unit | Inch |
| Radius | 0.098 in |
| Weight | 2.96 LB |
| EAN or UPC | 808250148295 |

