- 4.9213 in O.D.
| Locking Device | Setscrew Locking Collar |
| Rolling Element | Ball Bearing |
| O.D. | 125 mm |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 2 11/16 in |
| I.D. | 2.6875 in |
| Dynamic Load Rating | 14000 lbf |
| Locking Style | Set Screw |
| Static Load Rating | 9900 lbf |
| O.D. Type | Spherical |
| Length Through Bore | 2.937 in |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Inner Ring Width | Wide |
| Overall Width | 2.937 in |
| Fillet Radius | 0.098 in |
| Radius | 0.098 in |
| Seal Type | Contact Seals |
| Material | Steel |
| Duty | Standard-Duty |
| Dimensional Unit | Inch |
| Duty Series | Normal |
| O.D. Style | Spherical |
| Outer Ring Width | 1.142 in |
| Bore Type | Round Bore |
| Relubricatable | Yes |
| Weight | 4.76 LB |
| EAN or UPC | 808250204977 |

