- 130 mm O.D.
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 75 mm |
| Duty | Standard-Duty |
| I.D. | 75 mm |
| Inner Ring Width | Wide |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Static Load Rating | 4900 kgf |
| Overall Width | 77.8 mm |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Length Through Bore | 77.8 mm |
| Duty Series | Normal |
| Radius | 2.5 mm |
| O.D. Style | Spherical |
| Dynamic Load Rating | 6750 kgf |
| Enclosure | Double Sealed |
| Fillet Radius | 2.5 mm |
| Material | Steel |
| Seal Type | Contact Seals |
| O.D. | 130 mm |
| Inch/Metric | Metric Bore |
| O.D. Type | Spherical |
| Locking Style | Set Screw |
| Outer Ring Width | 30 mm |
| Dimensional Unit | Metric |
| Weight | 4.8 LB |
| EAN or UPC | 808250223107 |

