- 3 1/4" ID x 150 mm OD x 34 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Length Through Bore | 3.374 in |
| Overall Width | 3.374 in |
| Rolling Element | Ball Bearing |
| Temperature Range [Max] | 450 °F |
| Outer Ring Width | 34 mm |
| Inch/Metric | Inch Bore |
| Duty | Standard-Duty |
| Locking Device | Setscrew Locking Collar |
| Material | Steel |
| I.D. | 3.250 in |
| Seal Type | Contact Seals |
| Radius | 0.118 in |
| O.D. | 150 mm |
| Enclosure | Double Sealed |
| Weight | 7.84 LB |
| EAN or UPC | 808250276899 |

