- 6.2992 in O.D.
| Overall Width | 3.78 in |
| Rolling Element | Ball Bearing |
| Shaft Dia. | 3 1/2 in |
| Seal Type | Contact Seals |
| O.D. | 160 mm |
| Static Load Rating | 16100 lbf |
| Duty Series | Normal |
| Fillet Radius | 0.118 in |
| Dynamic Load Rating | 21500 lbf |
| Outer Ring Width | 1.417 in |
| Locking Device | Setscrew Locking Collar |
| Inner Ring Width | Wide |
| Relubricatable | Yes |
| O.D. Type | Spherical |
| Length Through Bore | 3.780 in |
| I.D. | 3.500 in |
| Inch/Metric | Inch Bore |
| Radius | 0.118 in |
| Locking Style | Set Screw |
| Dimensional Unit | Inch |
| Enclosure | Double Sealed |
| Material | Steel |
| Bore Type | Round Bore |
| Bearing Type | Ball Bearing |
| O.D. Style | Spherical |
| Duty | Standard-Duty |
| Weight | 9.52 LB |
| EAN or UPC | 808250263196 |

