- 90 mm ID x 160 mm OD x 36 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Steel
| Enclosure | Double Sealed |
| Material | Steel |
| Outer Ring Width | 36 mm |
| Rolling Element | Ball Bearing |
| Overall Width | 96 mm |
| Seal Type | Contact Seals |
| Inch/Metric | Metric Bore |
| O.D. | 160 mm |
| Temperature Range [Max] | 450 °F |
| Locking Device | Setscrew Locking Collar |
| Duty | Standard-Duty |
| Length Through Bore | 96 mm |
| Radius | 3 mm |
| Bearing Type | Ball Bearing |
| I.D. | 90 mm |
| Bore Type | Round Bore |
| Weight | 9.28 LB |
| EAN or UPC | 808250277759 |

