Skip to content Skip to navigation menu
Set Screw Locking Spherical O.D. Bearing Insert

UC310-31

Set Screw Locking Spherical O.D. Bearing Insert
Item #101461026
  • 4.3307 in O.D.
Set Screw Locking Spherical O.D. Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.3307 in O.D.
Dynamic Load Rating 13900 lbf
O.D. Style Spherical
Shaft Dia. 1 15/16 in
Relubricatable Yes
Enclosure Double Sealed
Locking Device Setscrew Locking Collar
Length Through Bore 2.402 in
Bore Type Round Bore
O.D. 110 mm
Static Load Rating 8600 lbf
Duty Heavy-Duty
Fillet Radius 0.118 in
I.D. 1.9375 in
Outer Ring Width 1.260 in
Inch/Metric Inch Bore
Inner Ring Width Wide
Overall Width 2.402 in
Rolling Element Ball Bearing
Dimensional Unit Inch
O.D. Type Spherical
Locking Style Set Screw
Duty Series Heavy
Bearing Type Ball Bearing
Material Steel
Seal Type Contact Seals
Radius 0.118 in
Weight 3.76 LB
EAN or UPC 808250190218
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison