- 5.1181 in O.D.
| Inner Ring Width | Wide |
| Inch/Metric | Inch Bore |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| O.D. | 130 mm |
| Fillet Radius | 0.138 in |
| Dimensional Unit | Inch |
| Shaft Dia. | 2 7/16 in |
| Overall Width | 2.795 in |
| Material | Steel |
| Enclosure | Double Sealed |
| Radius | 0.138 in |
| Bearing Type | Ball Bearing |
| O.D. Style | Spherical |
| Rolling Element | Ball Bearing |
| Static Load Rating | 11700 lbf |
| I.D. | 2.4375 in |
| Outer Ring Width | 1.417 in |
| Duty | Heavy-Duty |
| Locking Device | Setscrew Locking Collar |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| O.D. Type | Spherical |
| Dynamic Load Rating | 18300 lbf |
| Length Through Bore | 2.795 in |
| Duty Series | Heavy |
| Weight | 5.6 LB |
| EAN or UPC | 808250234424 |

