- 12 in Shaft Diameter
- 72 mm Outside Dia.
- Set Screw Locking Style
| Housing Material | Cast Iron |
| Outside Dia. | 72 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Bearing Insert | UC201 |
| Locking Device | Setscrew Locking Collar |
| Housing No. | C204 |
| Inch/Metric | Metric |
| Type | Ball Bearing |
| Housing Width | 20 mm |
| Overall Width | 31 mm |
| Shaft Dia. | 12 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Weight | 1.18 LB |
| EAN or UPC | 808250108732 |

