- 25 in Shaft Diameter
- 80 mm Outside Dia.
- Set Screw Locking Style
| Outside Dia. | 80 mm |
| Housing No. | C205 |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bearing Insert | UC205 |
| Type | Ball Bearing |
| Housing Width | 22 mm |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 25 in |
| Overall Width | 34 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Weight | 1.42 LB |
| EAN or UPC | 808250110278 |

