- 30 in Shaft Diameter
- 85 mm Outside Dia.
- Set Screw Locking Style
| Bearing Insert | UC206 |
| Housing Width | 27 mm |
| Housing No. | C206 |
| Locking Device | Setscrew Locking Collar |
| Outside Dia. | 85 mm |
| Housing Material | Cast Iron |
| Type | Ball Bearing |
| Overall Width | 38.1 mm |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Shaft Dia. | 30 in |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.76 LB |
| EAN or UPC | 808250119899 |

