- 40 in Shaft Diameter
- 100 mm Outside Dia.
- Set Screw Locking Style
| Housing Material | Cast Iron |
| Type | Ball Bearing |
| Overall Width | 49.2 mm |
| Outside Dia. | 100 mm |
| Shaft Dia. | 40 in |
| Housing Width | 30 mm |
| Housing No. | C208 |
| Bearing Insert | UC208 |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 2.68 LB |
| EAN or UPC | 808250141616 |

