- 45 in Shaft Diameter
- 110 mm Outside Dia.
- Set Screw Locking Style
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Overall Width | 49.2 mm |
| Seal Type | Contact Seals |
| Outside Dia. | 110 mm |
| Type | Ball Bearing |
| Bearing Insert | UC209 |
| Housing Material | Cast Iron |
| Shaft Dia. | 45 in |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 31 mm |
| Housing No. | C209 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Weight | 3.26 LB |
| EAN or UPC | 808250148226 |

