- 50 in Shaft Diameter
- 120 mm Outside Dia.
- Set Screw Locking Style
| Shaft Dia. | 50 in |
| Housing Material | Cast Iron |
| Housing Width | 33 mm |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Type | Ball Bearing |
| Overall Width | 51.6 mm |
| Bearing Insert | UC210 |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Outside Dia. | 120 mm |
| Housing No. | C210 |
| Locking Device | Setscrew Locking Collar |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Weight | 4.28 LB |
| EAN or UPC | 808250166978 |

