- 55 in Shaft Diameter
- 125 mm Outside Dia.
- Set Screw Locking Style
| Bearing Insert | UC211 |
| Outside Dia. | 125 mm |
| Type | Ball Bearing |
| Housing No. | C211 |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 55 in |
| Housing Width | 35 mm |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Overall Width | 55.6 mm |
| Seal Type | Contact Seals |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Weight | 4.72 LB |
| EAN or UPC | 808250200535 |

