- 60 in Shaft Diameter
- 130 mm Outside Dia.
- Set Screw Locking Style
| Type | Ball Bearing |
| Outside Dia. | 130 mm |
| Housing No. | C212 |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bearing Insert | UC212 |
| Housing Width | 38 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Shaft Dia. | 60 in |
| Lubrication | Relubricatable |
| Overall Width | 65.1 mm |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 5.416 LB |
| EAN or UPC | 808250234431 |

