- 65 in Shaft Diameter
- 140 mm Outside Dia.
- Set Screw Locking Style
| Type | Ball Bearing |
| Outside Dia. | 140 mm |
| Housing Width | 40 mm |
| Lubrication | Relubricatable |
| Overall Width | 65.1 mm |
| Shaft Dia. | 65 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Bearing Insert | UC213 |
| Bearing Design | Non-Expansion |
| Housing No. | C213 |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Weight | 6.52 LB |
| EAN or UPC | 808250249411 |

