- 25 in Shaft Diameter
- 90 mm Outside Dia.
- Set Screw Locking Style
| Housing No. | C305 |
| Bearing Design | Non-Expansion |
| Overall Width | 38 mm |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bearing Insert | UC305 |
| Shaft Dia. | 25 in |
| Outside Dia. | 90 mm |
| Housing Width | 26 mm |
| Seal Type | Contact Seals |
| Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 2.02 LB |
| EAN or UPC | 808250129553 |

