- Cast Iron Cartridge Unit
- 1 3/16" ID x 100 mm OD x 43 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
| Housing Width | 28 mm |
| Relubricatable | Yes |
| Type | Ball Bearing |
| Outside Dia. | 100 mm |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Housing No. | C306 |
| Locking Device | Setscrew Locking |
| Bearing Design | Non-Expansion |
| Overall Width | 43 mm |
| Lubrication | Relubricatable |
| Duty | Heavy-Duty |
| Shaft Dia. | 1.1875 in |
| Bearing Insert | UC306 |
| Weight | 2.8 LB |
| EAN or UPC | 808250150007 |

