- 30 in Shaft Diameter
- 100 mm Outside Dia.
- Set Screw Locking Style
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Shaft Dia. | 30 in |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bearing Insert | UC306 |
| Housing No. | C306 |
| Type | Ball Bearing |
| Housing Width | 28 mm |
| Overall Width | 43 mm |
| Outside Dia. | 100 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Weight | 2.8 LB |
| EAN or UPC | 808250149995 |

