- Cast Iron Cartridge Unit
- 1 7/16" ID x 110 mm OD x 48 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
| Locking Device | Setscrew Locking |
| Duty | Heavy-Duty |
| Relubricatable | Yes |
| Shaft Dia. | 1.4375 in |
| Outside Dia. | 110 mm |
| Housing Width | 32 mm |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Housing No. | C307 |
| Lubrication | Relubricatable |
| Bearing Insert | UC307 |
| Overall Width | 48 mm |
| Weight | 3.6 LB |
| EAN or UPC | 808250173631 |

