- 35 in Shaft Diameter
- 110 mm Outside Dia.
- Set Screw Locking Style
| Bearing Design | Non-Expansion |
| Outside Dia. | 110 mm |
| Housing Width | 32 mm |
| Housing Material | Cast Iron |
| Housing No. | C307 |
| Overall Width | 48 mm |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Shaft Dia. | 35 in |
| Type | Ball Bearing |
| Bearing Insert | UC307 |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Weight | 3.68 LB |
| EAN or UPC | 808250173617 |

