- Cast Iron Cartridge Unit
- 1 1/2" ID x 120 mm OD x 52 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
| Outside Dia. | 120 mm |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing No. | C308 |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Housing Width | 34 mm |
| Relubricatable | Yes |
| Locking Device | Setscrew Locking |
| Duty | Heavy-Duty |
| Overall Width | 52 mm |
| Shaft Dia. | 1.500 in |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bearing Insert | UC308 |
| Type | Ball Bearing |
| Weight | 4.68 LB |
| EAN or UPC | 808250200863 |

