- 40 in Shaft Diameter
- 120 mm Outside Dia.
- Set Screw Locking Style
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Outside Dia. | 120 mm |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Shaft Dia. | 40 in |
| Overall Width | 52 mm |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC308 |
| Housing No. | C308 |
| Housing Width | 34 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Weight | 4.6 LB |
| EAN or UPC | 808250200856 |

