- 45 in Shaft Diameter
- 130 mm Outside Dia.
- Set Screw Locking Style
| Housing Width | 38 mm |
| Lubrication | Relubricatable |
| Housing No. | C309 |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Type | Ball Bearing |
| Overall Width | 57 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 45 in |
| Outside Dia. | 130 mm |
| Housing Material | Cast Iron |
| Bearing Insert | UC309 |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 5.8 LB |
| EAN or UPC | 808250221004 |

