- 50 in Shaft Diameter
- 140 mm Outside Dia.
- Set Screw Locking Style
| Shaft Dia. | 50 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Type | Ball Bearing |
| Outside Dia. | 140 mm |
| Inch/Metric | Metric |
| Overall Width | 61 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Housing No. | C310 |
| Bearing Insert | UC310 |
| Housing Width | 40 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Weight | 7.416 LB |
| EAN or UPC | 808250234998 |

