- Cast Iron Cartridge Unit
- 2 3/16" ID x 150 mm OD x 66 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
| Relubricatable | Yes |
| Duty | Heavy-Duty |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.1875 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking |
| Overall Width | 66 mm |
| Bearing Insert | UC311 |
| Outside Dia. | 150 mm |
| Housing Width | 44 mm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing No. | C311 |
| Inch/Metric | Inch |
| Type | Ball Bearing |
| Weight | 8.84 LB |
| EAN or UPC | 808250248940 |

