- 55 in Shaft Diameter
- 150 mm Outside Dia.
- Set Screw Locking Style
| Housing No. | C311 |
| Bearing Insert | UC311 |
| Type | Ball Bearing |
| Overall Width | 66 mm |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Shaft Dia. | 55 in |
| Inch/Metric | Metric |
| Outside Dia. | 150 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Housing Width | 44 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Weight | 8.88 LB |
| EAN or UPC | 808250248926 |

