- 60 in Shaft Diameter
- 160 mm Outside Dia.
- Set Screw Locking Style
| Shaft Dia. | 60 in |
| Lubrication | Relubricatable |
| Type | Ball Bearing |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Overall Width | 71 mm |
| Housing No. | C312 |
| Outside Dia. | 160 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bearing Insert | UC312 |
| Housing Width | 46 mm |
| Locking Device | Setscrew Locking Collar |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 10.68 LB |
| EAN or UPC | 808250257089 |

