- 65 in Shaft Diameter
- 170 mm Outside Dia.
- Set Screw Locking Style
| Outside Dia. | 170 mm |
| Housing Material | Cast Iron |
| Bearing Insert | UC313 |
| Bearing Design | Non-Expansion |
| Housing Width | 50 mm |
| Lubrication | Relubricatable |
| Shaft Dia. | 65 in |
| Seal Type | Contact Seals |
| Housing No. | C313 |
| Locking Device | Setscrew Locking Collar |
| Type | Ball Bearing |
| Inch/Metric | Metric |
| Overall Width | 75 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Weight | 12.76 LB |
| EAN or UPC | 808250264537 |

