- 70 in Shaft Diameter
- 180 mm Outside Dia.
- Set Screw Locking Style
| Locking Device | Setscrew Locking Collar |
| Overall Width | 78 mm |
| Shaft Dia. | 70 in |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Bearing Insert | UC314 |
| Type | Ball Bearing |
| Housing Width | 52 mm |
| Housing No. | C314 |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Outside Dia. | 180 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Weight | 15.0 LB |
| EAN or UPC | 808250268900 |

