- Cast Iron Cartridge Unit
- 3" ID x 190 mm OD x 82 mm Overall Width
- Setscrew Locking Collar
- Ball Bearing Type
- Relubricatable
| Bearing Insert | UC315 |
| Shaft Dia. | 3.000 in |
| Housing No. | C315 |
| Bearing Type | Ball Bearing |
| Housing Width | 55 mm |
| Overall Width | 82 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking |
| Type | Ball Bearing |
| Duty | Heavy-Duty |
| Relubricatable | Yes |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Outside Dia. | 190 mm |
| Weight | 17.04 LB |
| EAN or UPC | 808250271467 |

